Satin Brass Mortise Lock L9480PM63N606LH

  • Mfr # L9480PM63N606LH

  • Zoro # G4180269


product price:  $907.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Storeroom
Keyway Type
C Keyway
Location Type
Commercial
Features
Left Hand
Finish
Satin Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9480PM63N606LH
Zoro #
G4180269
UPC #
-
Country of Origin
Mexico

Details

Lockset Function
Storeroom
Keyway Type
C Keyway
Item
Satin Brass Mortise Lock L9480PM63N606LH
Location Type
Commercial
Features
Left Hand
Finish
Satin Brass
Includes
Deadbolt

Description

Item Satin Brass Mortise Lock L9480PM63N606LH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.