Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Satin Brass Mortise Lock L9485PM55N606LH
- Mfr # L9485PM55N606LH
- Zoro # G3517098
product price:Â
$
882.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Features
Left Hand
Location Type
Commercial
Finish
Satin Brass
Function
Restroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9485PM55N606LH
- Zoro #
- G3517098
- UPC #
- -
- Country of Origin
- Mexico
Details
- Keyway Type
- C Keyway
- Item
- Satin Brass Mortise Lock L9485PM55N606LH
- Features
- Left Hand
- Location Type
- Commercial
- Finish
- Satin Brass
- Function
- Restroom
Description
Item Satin Brass Mortise Lock L9485PM55N606LH