Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Satin Brass MultiPoint LM932541C606
- Mfr # LM932541C606
- Zoro # G4184697
product price:Â
$
1,788.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Rose
Location Type
Commercial
Lockset Function
Exit
Style
Knob
Finish
Satin Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LM932541C606
- Zoro #
- G4184697
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- C Rose
- Location Type
- Commercial
- Lockset Function
- Exit
- Style
- Knob
- Finish
- Satin Brass
- Item
- Satin Brass MultiPoint LM932541C606
- Product Type
- Lock
Description
Item Satin Brass MultiPoint LM932541C606
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.