Satin Brass MultiPoint LM9325ACCB606LH

  • Mfr # LM9325ACCB606LH

  • Zoro # G4185153


product price: $1,786.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Schlage
Location Type
Commercial
Lockset Function
Exit
Style
Accent
Finish
Satin Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM9325ACCB606LH
Zoro #
G4185153
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
Schlage
Location Type
Commercial
Lockset Function
Exit
Style
Accent
Finish
Satin Brass
Item
Satin Brass MultiPoint LM9325ACCB606LH
Features
Left Hand
Product Type
Lock

Description

Item Satin Brass MultiPoint LM9325ACCB606LH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.