Satin Brass Privacy ND40SPA606
- Mfr # ND40SPA606
- Zoro # G5250063
product price:Â
$
474.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Location Type
Commercial
Finish
Satin Brass
Includes
Latch
Keyway Type
Schlage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND40SPA606
- Zoro #
- G5250063
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Satin Brass Privacy ND40SPA606
- Lockset Function
- Privacy
- Location Type
- Commercial
- Finish
- Satin Brass
- Includes
- Latch
- Keyway Type
- Schlage
- Style
- Sparta
- Strike
- Satin Brass
Description
Item Satin Brass Privacy ND40SPA606
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.