Zoro Homepage

Satin Brass Push / Pull HL642

  • Mfr # HL642

  • Zoro # G4359216


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Pull
Keyway Type
Schlage
Finish
Satin Brass
Includes
Latch
Location Type
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL642
Zoro #
G4359216
UPC #
-
Country of Origin
United States

Details

Item
Satin Brass Push / Pull HL642
Lockset Handle Type
Pull
Keyway Type
Schlage
Finish
Satin Brass
Includes
Latch
Location Type
Commercial
Outside Trim Type
Push

Description

Item Satin Brass Push / Pull HL642

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.