Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Satin Bronze by Bright Chrome Privacy ND40TLR612625
- Mfr # ND40TLR612625
- Zoro # G5250623
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Location Type
Commercial
Finish
Bright Chrome
Includes
Latch
Style
Tubular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND40TLR612625
- Zoro #
- G5250623
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Satin Bronze by Bright Chrome Privacy ND
- Lockset Function
- Privacy
- Location Type
- Commercial
- Finish
- Bright Chrome
- Includes
- Latch
- Style
- Tubular
- Lockset Finish
- Bright Chrome
- Keyway Type
- Schlage
- Strike
- Satin Bronze
Description
Item Satin Bronze by Bright Chrome Privacy ND
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.