Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Satin Bronze Deadbolt B580612
- Mfr # B580612
- Zoro # G4342477
product price:Â
$
64.59
/ea
Key Features
Keyway Type
Schlage
Includes
Latch
Strike
Satin Bronze
Grade
Commercial
Finish
Satin Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B580612
- Zoro #
- G4342477
- UPC #
- 043156130726
- Country of Origin
- Mexico
- Keyway Type
- Schlage
- Item
- Satin Bronze Deadbolt B580612
- Includes
- Latch
- Strike
- Satin Bronze
- Grade
- Commercial
- Finish
- Satin Bronze
Description
Satin Bronze Deadbolt B580612
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.