Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Satin Bronze Exit ND12RHO612
- Mfr # ND12RHO612
- Zoro # G4230845
product price:Â
$
417.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Exit
Style
Rhodes
Keyway Type
Schlage
Finish
Satin Bronze
Location Type
Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND12RHO612
- Zoro #
- G4230845
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Function
- Exit
- Style
- Rhodes
- Keyway Type
- Schlage
- Item
- Satin Bronze Exit ND12RHO612
- Finish
- Satin Bronze
- Location Type
- Commercial
- Includes
- Latch
- Strike
- Satin Bronze
Description
Item Satin Bronze Exit ND12RHO612
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.