Satin Bronze Mortise Lock L9070P12A612RH
- Mfr # L9070P12A612RH
- Zoro # G3231428
product price:Â
$
822.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Classroom
Keyway Type
C Keyway
Features
Right Hand
Location Type
Commercial
Finish
Satin Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9070P12A612RH
- Zoro #
- G3231428
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Function
- Classroom
- Keyway Type
- C Keyway
- Item
- Satin Bronze Mortise Lock L9070P12A612RH
- Features
- Right Hand
- Location Type
- Commercial
- Finish
- Satin Bronze
Description
Item Satin Bronze Mortise Lock L9070P12A612RH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.