Satin Bronze Mortise Lock L917512L612LH
- Mfr # L917512L612LH
- Zoro # G2946686
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage
Features
Left Hand
Strike Type
Mortise
Location Type
Commercial
Finish
Satin Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L917512L612LH
- Zoro #
- G2946686
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- Schlage
- Item
- Satin Bronze Mortise Lock L917512L612LH
- Features
- Left Hand
- Strike Type
- Mortise
- Location Type
- Commercial
- Finish
- Satin Bronze
- Function
- Half Dummy
- Product Type
- Lock
Description
Item Satin Bronze Mortise Lock L917512L612LH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.