Satin Bronze Mortise Lock L917642B612
- Mfr # L917642B612
- Zoro # G2909385
product price:Â
$
648.99
/ea
Free Shipping & Returns
Key Features
Style
Knob
Keyway Type
Schlage
Location Type
Commercial
Strike Type
Mortise
Finish
Satin Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L917642B612
- Zoro #
- G2909385
- UPC #
- -
- Country of Origin
- Mexico
- Style
- Knob
- Keyway Type
- Schlage
- Item
- Satin Bronze Mortise Lock L917642B612
- Location Type
- Commercial
- Strike Type
- Mortise
- Finish
- Satin Bronze
- Function
- Full Dummy
- Product Type
- Lock
Description
Item Satin Bronze Mortise Lock L917642B612
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.