
Satin Chrome Cylinder 20700C626118
Mfr # 20700C626118
Zoro # G2395034
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Color
Satin Chrome
Overall Depth
1.7 in
Length
3.8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20700C626118
Zoro #
G2395034
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Depth
1.7 in
Length
3.8 in
Width
2 in
Details
Item
Satin Chrome Cylinder 20700C626118
Finish
Satin Chrome
Color
Satin Chrome
Material
Steel
Description
Satin Chrome Cylinder 20700C626118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.