Satin Chrome Cylinder 20706C626118

  • Mfr # 20706C626118

  • Zoro # G2395707


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Material
Steel
Color
Satin Chrome
Width
2 in
Length
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20706C626118
Zoro #
G2395707
UPC #
-
Country of Origin
Mexico

Dimensions

Width
2 in
Length
3.8 in
Overall Depth
1.7 in

Details

Item
Satin Chrome Cylinder 20706C626118
Finish
Satin Chrome
Material
Steel
Color
Satin Chrome

Description

Satin Chrome Cylinder 20706C626118

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.