
Satin Chrome Cylinder 20745C626
Mfr # 20745C626
Zoro # G2397493
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Series
B600 Series
Length
3.7 in
Material
Steel
Color
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20745C626
Zoro #
G2397493
UPC #
-
Country of Origin
Mexico
Dimensions
Length
3.7 in
Overall Depth
1.7 in
Width
2.2 in
Details
Item
Satin Chrome Cylinder 20745C626
Finish
Satin Chrome
Series
B600 Series
Material
Steel
Color
Satin Chrome
Description
Satin Chrome Cylinder 20745C626
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.