
Satin Chrome Cylinder 20765E626
Mfr # 20765E626
Zoro # G2398044
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Series
ND Series
Width
2 in
Length
3.6 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20765E626
Zoro #
G2398044
UPC #
-
Country of Origin
Mexico
Dimensions
Width
2 in
Length
3.6 in
Overall Depth
1.7 in
Details
Item
Satin Chrome Cylinder 20765E626
Finish
Satin Chrome
Series
ND Series
Material
Steel
Color
Satin Chrome
Description
Satin Chrome Cylinder 20765E626
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.