Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Satin Chrome Exit ND12ELEUSPA626
- Mfr # ND12ELEUSPA626
- Zoro # G4230285
product price:Â
$
713.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Exit
Style
Sparta
Keyway Type
Schlage
Includes
Latch
Finish
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND12ELEUSPA626
- Zoro #
- G4230285
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Function
- Exit
- Style
- Sparta
- Keyway Type
- Schlage
- Item
- Satin Chrome Exit ND12ELEUSPA626
- Includes
- Latch
- Finish
- Satin Chrome
- Location Type
- Commercial
- Strike
- Satin Chrome
Description
Item Satin Chrome Exit ND12ELEUSPA626
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.