Satin Chrome Hospital ND44BRW626
- Mfr # ND44BRW626
- Zoro # G5250754
product price:Â
$
472.99
/ea
Free Shipping & Returns
Key Features
Style
Broadway
Keyway Type
Schlage
Finish
Satin Chrome
Includes
Latch
Location Type
Hospital
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND44BRW626
- Zoro #
- G5250754
- UPC #
- -
- Country of Origin
- Mexico
- Style
- Broadway
- Keyway Type
- Schlage
- Item
- Satin Chrome Hospital ND44BRW626
- Finish
- Satin Chrome
- Includes
- Latch
- Location Type
- Hospital
- Function
- Privacy
- Strike
- Satin Chrome
Description
Item Satin Chrome Hospital ND44BRW626
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.