Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Satin Chrome Lever and Escutcheon 0955142N626
- Mfr # 0955142N626
- Zoro # G2375687
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage
Location Type
Commercial
Style
Knob
Finish
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0955142N626
- Zoro #
- G2375687
- UPC #
- -
- Country of Origin
- Mexico
Details
- Keyway Type
- Schlage
- Location Type
- Commercial
- Style
- Knob
- Finish
- Satin Chrome
- Item
- Satin Chrome Lever and Escutcheon 095514
Description
Item Satin Chrome Lever and Escutcheon 095514
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.