Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Satin Chrome Mortise Lock L9010M61A626LH
- Mfr # L9010M61A626LH
- Zoro # G4027319
product price:Â
$
653.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage
Includes
Latch
Location Type
Commercial
Features
Left Hand
Finish
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9010M61A626LH
- Zoro #
- G4027319
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- Schlage
- Item
- Satin Chrome Mortise Lock L9010M61A626LH
- Includes
- Latch
- Location Type
- Commercial
- Features
- Left Hand
- Finish
- Satin Chrome
- Function
- Passage
Description
Item Satin Chrome Mortise Lock L9010M61A626LH