Satin Chrome Mortise Lock L9071PACCB626RH
- Mfr # L9071PACCB626RH
- Zoro # G1565839
product price:Â
$
965.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Classroom
Style
Accent
Keyway Type
C Keyway
Location Type
Commercial
Features
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9071PACCB626RH
- Zoro #
- G1565839
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Function
- Classroom
- Style
- Accent
- Keyway Type
- C Keyway
- Item
- Satin Chrome Mortise Lock,L9071PACCB626R
- Location Type
- Commercial
- Features
- Right Hand
- Finish
- Satin Chrome
Description
Item Satin Chrome Mortise Lock,L9071PACCB626R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.