Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Satin Chrome Mortise Lock L9453P41C626
- Mfr # L9453P41C626
- Zoro # G3133017
product price:Â
$
842.99
/ea
Free Shipping & Returns
Key Features
Style
Knob
Keyway Type
C Rose
Location Type
Commercial
Finish
Satin Chrome
Includes
Deadbolt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9453P41C626
- Zoro #
- G3133017
- UPC #
- -
- Country of Origin
- Mexico
Details
- Style
- Knob
- Keyway Type
- C Rose
- Item
- Satin Chrome Mortise Lock L9453P41C626
- Location Type
- Commercial
- Finish
- Satin Chrome
- Includes
- Deadbolt
- Function
- Entry
Description
Item Satin Chrome Mortise Lock L9453P41C626
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.