Satin Chrome Mortise Lock L9458PM63C626LH
Mfr # L9458PM63C626LH
Zoro # G3305576
product price: $901.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Classroom
Keyway Type
C Rose
Includes
Latch
Finish
Satin Chrome
Location Type
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9458PM63C626LH
Zoro #
G3305576
UPC #
-
Country of Origin
Mexico
Details
Lockset Function
Classroom
Keyway Type
C Rose
Item
Satin Chrome Mortise Lock L9458PM63C626L
Includes
Latch
Finish
Satin Chrome
Location Type
Commercial
Features
Left Hand
Function
Auxiliary
Description
Item Satin Chrome Mortise Lock L9458PM63C626L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.