Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Satin Chrome Mortise Lock L9480P41B626
- Mfr # L9480P41B626
- Zoro # G4174057
product price:Â
$
936.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Storeroom
Style
Knob
Keyway Type
C Keyway
Includes
Deadbolt
Finish
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9480P41B626
- Zoro #
- G4174057
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Function
- Storeroom
- Style
- Knob
- Keyway Type
- C Keyway
- Item
- Satin Chrome Mortise Lock L9480P41B626
- Includes
- Deadbolt
- Finish
- Satin Chrome
- Location Type
- Commercial
Description
Item Satin Chrome Mortise Lock L9480P41B626
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.