Satin Chrome Mortise Lock L9480P42C626

  • Mfr # L9480P42C626

  • Zoro # G4174389


product price: $887.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Storeroom
Style
Knob
Keyway Type
C Rose
Includes
Deadbolt
Location Type
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9480P42C626
Zoro #
G4174389
UPC #
-
Country of Origin
Mexico

Details

Lockset Function
Storeroom
Style
Knob
Keyway Type
C Rose
Item
Satin Chrome Mortise Lock L9480P42C626
Includes
Deadbolt
Location Type
Commercial
Finish
Satin Chrome

Description

Item Satin Chrome Mortise Lock L9480P42C626

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.