Zoro Homepage

Satin Chrome MultiPoint LM932541C626

  • Mfr # LM932541C626

  • Zoro # G4185038


product price: $1,842.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
C Rose
Location Type
Commercial
Lockset Function
Exit
Style
Knob
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM932541C626
Zoro #
G4185038
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
C Rose
Location Type
Commercial
Lockset Function
Exit
Style
Knob
Finish
Satin Chrome
Item
Satin Chrome MultiPoint LM932541C626
Product Type
Lock

Description

Item Satin Chrome MultiPoint LM932541C626

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.