Satin Chrome Push / Pull HL6EOASA26D
Mfr # HL6EOASA26D
Zoro # G4360223
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Pull
Keyway Type
Schlage
Finish
Satin Chrome
Location Type
Commercial
Strike Type
ASA Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HL6EOASA26D
Zoro #
G4360223
UPC #
-
Country of Origin
United States
Details
Item
Satin Chrome Push / Pull HL6EOASA26D
Lockset Handle Type
Pull
Keyway Type
Schlage
Finish
Satin Chrome
Location Type
Commercial
Strike Type
ASA Strike
Includes
Latch
Outside Trim Type
Push
Description
Item Satin Chrome Push / Pull HL6EOASA26D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.