Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Satin Nickel Deadbolt B560JF619
- Mfr # B560JF619
- Zoro # G4340176
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage
Strike
Satin Nickel
Finish
Satin Nickel
Includes
Latch
Grade
Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B560JF619
- Zoro #
- G4340176
- UPC #
- -
- Country of Origin
- Mexico
Details
- Keyway Type
- Schlage
- Item
- Satin Nickel Deadbolt B560JF619
- Strike
- Satin Nickel
- Finish
- Satin Nickel
- Includes
- Latch
- Grade
- Commercial
- Cylinder
- Single
Description
Satin Nickel Deadbolt B560JF619
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.