Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Satin Nickel Deadbolt B562R619
- Mfr # B562R619
- Zoro # G4341768
product price:Â
$
387.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Includes
Latch
Grade
Commercial
Finish
Satin Nickel
Strike
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B562R619
- Zoro #
- G4341768
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- C Keyway
- Item
- Satin Nickel Deadbolt B562R619
- Includes
- Latch
- Grade
- Commercial
- Finish
- Satin Nickel
- Strike
- Satin Nickel
- Cylinder
- Double
Description
Satin Nickel Deadbolt B562R619
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.