Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Satin Nickel Exit ND25ATH619
Mfr # ND25ATH619
Zoro # G4231326
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Exit
Style
Athens
Keyway Type
Schlage
Finish
Satin Nickel
Location Type
Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND25ATH619
- Zoro #
- G4231326
- UPC #
- -
- Country of Origin
- Mexico
Details
- Lockset Function
- Exit
- Style
- Athens
- Keyway Type
- Schlage
- Item
- Satin Nickel Exit ND25ATH619
- Finish
- Satin Nickel
- Location Type
- Commercial
- Includes
- Latch
- Strike
- Satin Nickel
- Product Type
- Plate
Description
Item Satin Nickel Exit ND25ATH619
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.