Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Satin Nickel Mortise Lock L9010M61C619LH
- Mfr # L9010M61C619LH
- Zoro # G4027529
product price:Â
$
724.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Rose
Includes
Latch
Finish
Satin Nickel
Location Type
Commercial
Features
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9010M61C619LH
- Zoro #
- G4027529
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- C Rose
- Item
- Satin Nickel Mortise Lock L9010M61C619LH
- Includes
- Latch
- Finish
- Satin Nickel
- Location Type
- Commercial
- Features
- Left Hand
- Function
- Passage
Description
Item Satin Nickel Mortise Lock L9010M61C619LH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.