Satin Nickel Mortise Lock L904042A619
- Mfr # L904042A619
- Zoro # G4036988
product price:Â
$
749.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Bath
Style
Knob
Keyway Type
Schlage
Location Type
Commercial
Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L904042A619
- Zoro #
- G4036988
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Function
- Bath
- Style
- Knob
- Keyway Type
- Schlage
- Item
- Satin Nickel Mortise Lock L904042A619
- Location Type
- Commercial
- Finish
- Satin Nickel
- Function
- Privacy
Description
Item Satin Nickel Mortise Lock L904042A619
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.