Satin Nickel Mortise Lock L9056PMERA619LH
- Mfr # L9056PMERA619LH
- Zoro # G3213079
product price:Â
$
994.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Finish
Satin Nickel
Features
Left Hand
Location Type
Commercial
Function
Entry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9056PMERA619LH
- Zoro #
- G3213079
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- C Keyway
- Item
- Satin Nickel Mortise Lock L9056PMERA619L
- Finish
- Satin Nickel
- Features
- Left Hand
- Location Type
- Commercial
- Function
- Entry
Description
Item Satin Nickel Mortise Lock L9056PMERA619L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.