Satin Nickel Mortise Lock L9453PACCB619LH

  • Mfr # L9453PACCB619LH

  • Zoro # G3133735


product price:  $824.99
/ea
Free Shipping & Returns

Key Features

Style
Accent
Keyway Type
C Keyway
Location Type
Commercial
Features
Left Hand
Includes
Deadbolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9453PACCB619LH
Zoro #
G3133735
UPC #
-
Country of Origin
Mexico

Details

Style
Accent
Keyway Type
C Keyway
Item
Satin Nickel Mortise Lock L9453PACCB619L
Location Type
Commercial
Features
Left Hand
Includes
Deadbolt
Finish
Satin Nickel
Function
Entry

Description

Item Satin Nickel Mortise Lock L9453PACCB619L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.