Satin Nickel Mortise Lock L9458PACCB619RH
- Mfr # L9458PACCB619RH
- Zoro # G3299933
product price:Â
$
924.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Classroom
Style
Accent
Keyway Type
C Keyway
Includes
Latch
Features
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9458PACCB619RH
- Zoro #
- G3299933
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Function
- Classroom
- Style
- Accent
- Keyway Type
- C Keyway
- Item
- Satin Nickel Mortise Lock L9458PACCB619R
- Includes
- Latch
- Features
- Right Hand
- Finish
- Satin Nickel
- Location Type
- Commercial
- Function
- Auxiliary
Description
Item Satin Nickel Mortise Lock L9458PACCB619R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.