Satin Nickel Mortise Lock L9466PACCA619LH

  • Mfr # L9466PACCA619LH

  • Zoro # G4145305


product price:  $845.99
/ea
Free Shipping & Returns

Key Features

Style
Accent
Keyway Type
C Keyway
Features
Left Hand
Finish
Satin Nickel
Location Type
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9466PACCA619LH
Zoro #
G4145305
UPC #
-
Country of Origin
Mexico

Details

Style
Accent
Keyway Type
C Keyway
Item
Satin Nickel Mortise Lock L9466PACCA619L
Features
Left Hand
Finish
Satin Nickel
Location Type
Commercial
Function
Utility Room

Description

Item Satin Nickel Mortise Lock L9466PACCA619L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.