Satin Stainless Steel Lever and Escutcheon 0955012L630LH
- Mfr # 0955012L630LH
- Zoro # G2374068
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage
Location Type
Commercial
Finish
Satin Stainless Steel
Features
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0955012L630LH
- Zoro #
- G2374068
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- Schlage
- Location Type
- Commercial
- Finish
- Satin Stainless Steel
- Item
- Satin Stainless Steel Lever and Escutche
- Features
- Left Hand
Description
Item Satin Stainless Steel Lever and Escutche
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.