Satin Stainless Steel Mortise Lock L017042B630

  • Mfr # L017042B630

  • Zoro # G4366575


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Style
Knob
Keyway Type
Schlage
Finish
Satin Stainless Steel
Location Type
Commercial
Function
Half Dummy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L017042B630
Zoro #
G4366575
UPC #
-
Country of Origin
Mexico

Details

Style
Knob
Keyway Type
Schlage
Item
Satin Stainless Steel Mortise Lock L0170
Finish
Satin Stainless Steel
Location Type
Commercial
Function
Half Dummy
Product Type
Trim

Description

Item Satin Stainless Steel Mortise Lock L0170

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.