Satin Stainless Steel Mortise Lock L0170M62B630LH
Mfr # L0170M62B630LH
Zoro # G5231556
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage
Location Type
Commercial
Features
Left Hand
Finish
Satin Stainless Steel
Function
Half Dummy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L0170M62B630LH
Zoro #
G5231556
UPC #
-
Country of Origin
Mexico
Details
Keyway Type
Schlage
Item
Satin Stainless Steel Mortise Lock L0170
Location Type
Commercial
Features
Left Hand
Finish
Satin Stainless Steel
Function
Half Dummy
Product Type
Trim
Description
Item Satin Stainless Steel Mortise Lock L0170
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.