Shop SCHLAGE COMMERCIAL

Satin Stainless Steel Mortise Lock L017212A630RH

  • Mfr # L017212A630RH

  • Zoro # G5241067


product price:  $480.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Schlage
Finish
Satin Stainless Steel
Location Type
Commercial
Features
Right Hand
Function
Full Dummy
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L017212A630RH
Zoro #
G5241067
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
Schlage
Item
Satin Stainless Steel Mortise Lock L0172
Finish
Satin Stainless Steel
Location Type
Commercial
Features
Right Hand
Function
Full Dummy
Product Type
Trim

Description

Item Satin Stainless Steel Mortise Lock L0172

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.