Satin Stainless Steel Mortise Lock L017242B630

  • Mfr # L017242B630

  • Zoro # G5244043


product price:  $456.99
/ea
Free Shipping & Returns

Key Features

Style
Knob
Keyway Type
Schlage
Location Type
Commercial
Finish
Satin Stainless Steel
Function
Full Dummy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L017242B630
Zoro #
G5244043
UPC #
-
Country of Origin
Mexico

Details

Style
Knob
Keyway Type
Schlage
Item
Satin Stainless Steel Mortise Lock L0172
Location Type
Commercial
Finish
Satin Stainless Steel
Function
Full Dummy
Product Type
Trim

Description

Item Satin Stainless Steel Mortise Lock L0172

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.