Satin Stainless Steel Mortise Lock L9010M83L630

  • Mfr # L9010M83L630

  • Zoro # G4030033


product price:  $634.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Schlage
Includes
Latch
Location Type
Commercial
Finish
Satin Stainless Steel
Function
Passage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9010M83L630
Zoro #
G4030033
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
Schlage
Item
Satin Stainless Steel Mortise Lock L9010
Includes
Latch
Location Type
Commercial
Finish
Satin Stainless Steel
Function
Passage

Description

Item Satin Stainless Steel Mortise Lock L9010

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.