Satin Stainless Steel Mortise Lock L9040M83L630

  • Mfr # L9040M83L630

  • Zoro # G3802908


product price:  $743.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Bath
Keyway Type
Schlage
Finish
Satin Stainless Steel
Location Type
Commercial
Function
Privacy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9040M83L630
Zoro #
G3802908
UPC #
-
Country of Origin
Mexico

Details

Lockset Function
Bath
Keyway Type
Schlage
Item
Satin Stainless Steel Mortise Lock L9040
Finish
Satin Stainless Steel
Location Type
Commercial
Function
Privacy

Description

Item Satin Stainless Steel Mortise Lock L9040

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.