Satin Stainless Steel Mortise Lock L9044M63A630RH
Mfr # L9044M63A630RH
Zoro # G3812945
product price:Â $712.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage
Features
Right Hand
Location Type
Commercial
Finish
Satin Stainless Steel
Function
Privacy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L9044M63A630RH
Zoro #
G3812945
UPC #
-
Country of Origin
Mexico
Details
Keyway Type
Schlage
Item
Satin Stainless Steel Mortise Lock L9044
Features
Right Hand
Location Type
Commercial
Finish
Satin Stainless Steel
Function
Privacy
Description
Item Satin Stainless Steel Mortise Lock L9044
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.