Satin Stainless Steel Mortise Lock L9060PM62B630RH

  • Mfr # L9060PM62B630RH

  • Zoro # G3224394


product price:  $866.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
C Keyway
Features
Right Hand
Location Type
Commercial
Finish
Satin Stainless Steel
Function
Entry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9060PM62B630RH
Zoro #
G3224394
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
C Keyway
Item
Satin Stainless Steel Mortise Lock L9060
Features
Right Hand
Location Type
Commercial
Finish
Satin Stainless Steel
Function
Entry

Description

Item Satin Stainless Steel Mortise Lock L9060

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.