Satin Stainless Steel Mortise Lock L9080PM62C630LH

  • Mfr # L9080PM62C630LH
  • Zoro # G2898429
product price: 
$
813.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Storeroom
Keyway Type
C Keyway
Finish
Satin Stainless Steel
Location Type
Commercial
Features
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L9080PM62C630LH
Zoro #
G2898429
UPC #
-
Country of Origin
Mexico
Lockset Function
Storeroom
Keyway Type
C Keyway
Item
Satin Stainless Steel Mortise Lock L9080
Finish
Satin Stainless Steel
Location Type
Commercial
Features
Left Hand

Description

Item Satin Stainless Steel Mortise Lock L9080

Ratings & reviews