This item is Discontinued.

No Product Image Available

This item is Discontinued.

Schlage Commercial

Satin Stainless Steel Mortise Lock L9082PEUM61C630LH (Discontinued)

Mfr # L9082PEUM61C630LH
Zoro # G2930446
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L9082PEUM61C630LH
Zoro #
G2930446
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
C Rose
Location Type
Commercial
Lockset Function
Institution
Style
Left Hand
Finish
Satin Stainless Steel
Item
Satin Stainless Steel Mortise Lock L9082

Description

Schlage Commercial L9082PEUM61C630LH Institution Electrically Unlocked Mortise Lock C Keyway with M61 Lever and C Rose Left Hand Satin Stainless Steel Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.