Satin Stainless Steel Mortise Lock L917612B630LH
Mfr # L917612B630LH
Zoro # G2907574
product price:Â $550.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage
Finish
Satin Stainless Steel
Location Type
Commercial
Features
Left Hand
Strike Type
Mortise
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L917612B630LH
Zoro #
G2907574
UPC #
-
Country of Origin
Mexico
Details
Keyway Type
Schlage
Item
Satin Stainless Steel Mortise Lock L9176
Finish
Satin Stainless Steel
Location Type
Commercial
Features
Left Hand
Strike Type
Mortise
Function
Full Dummy
Product Type
Lock
Description
Item Satin Stainless Steel Mortise Lock L9176
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.