Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Satin Stainless Steel Mortise Lock L917612L630RH
- Mfr # L917612L630RH
- Zoro # G2908073
product price:Â
$
580.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage
Strike Type
Mortise
Features
Right Hand
Finish
Satin Stainless Steel
Location Type
Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L917612L630RH
- Zoro #
- G2908073
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- Schlage
- Item
- Satin Stainless Steel Mortise Lock L9176
- Strike Type
- Mortise
- Features
- Right Hand
- Finish
- Satin Stainless Steel
- Location Type
- Commercial
- Function
- Full Dummy
- Product Type
- Lock
Description
Item Satin Stainless Steel Mortise Lock L9176
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.