Satin Stainless Steel Mortise Lock L9453PM83B630

  • Mfr # L9453PM83B630

  • Zoro # G3140193


product price:  $951.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
C Keyway
Includes
Deadbolt
Finish
Satin Stainless Steel
Location Type
Commercial
Function
Entry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9453PM83B630
Zoro #
G3140193
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
C Keyway
Item
Satin Stainless Steel Mortise Lock L9453
Includes
Deadbolt
Finish
Satin Stainless Steel
Location Type
Commercial
Function
Entry

Description

Item Satin Stainless Steel Mortise Lock L9453

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.